Learn More
Uvex™ Street Hoody 7403-Graphit
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure
Marca: Uvex™ 8931110
Dettagli aggiuntivi : Peso : 0.56000kg
Descrizione
- Street hoody
- Color: graphit
- Material: 94% polyester, 6% spandex 260 g/m²
- Soft material, long sleeves, with adjustable hood, two side pockets, front
- Closure: Zipper
- Sizes: XS-6XL
- Care instructions: - 30°C washable, no chemical wash - no tumbler drying - no ironing
Specifica
Medium | |
Gray | |
No |
Men's | |
Zipper | |
260 g/m² |