missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terephthalaldehyde mono(diethyl acetal), 97%, stab.
Click to view available options
Quantità:
5 g
25 g
100 g
Dimensione della confezione:
100g
25g
5g
Descrizione
4-(Diethoxymethyl)benzaldehyde was used in the synthesis of 4-(diethoxymethyl)benzyl alcohol.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-(Diethoxymethyl)benzaldehyde was used in the synthesis of 4-(diethoxymethyl)benzyl alcohol.
Solubility
soluble in alcohol, chlorinated solvents and toluene. Decomposes in water.
Notes
Air sensitive. Store under inert gas. Keep way from oxidizing agents, air.
4-(Diethoxymethyl)benzaldehyde was used in the synthesis of 4-(diethoxymethyl)benzyl alcohol.
Solubility
soluble in alcohol, chlorinated solvents and toluene. Decomposes in water.
Notes
Air sensitive. Store under inert gas. Keep way from oxidizing agents, air.
Specifica
Specifica
| Materiale o nome chimico | Terephthalaldehyde mono(diethyl acetal) |
| Nota nome | stabilized |
| Densità | 1.047 |
| Punti di ebollizione | 89°C to 93°C (7 mmHg) |
| Punto d'infiammabilità | >110°C (230°F) |
| Indice di rifrazione | 1.507 |
| Quantità | 100 g |
| Beilstein | 4293872 |
| Sensibilità | Air Sensitive |
| Informazioni di solubilità | soluble in alcohol,chlorinated solvents and toluene. Decomposes in water. |
| Vedi altri risultati |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto