Learn More
3M™ Nomad™ Terra Entrance Matting 9100
A vinyl scraper matting suitable for use indoors, outdoors, or in recessed wells of high traffic areas. The unbacked, vinyl construction allows dirt and moisture to pass through and get trapped in the well for easy cleanup.
Marca: 3M™ Nomad™ 7100116717
Dettagli aggiuntivi : Peso : 46.72000kg
Descrizione
- Vinyl scraper entrance mat designed for heavy-traffic applications
- Open coil structure removes, traps, and hides dirt & moisture for easy cleaning
- Solid vinyl construction resists trolley traffic
- High-tech product coating for added durability
- Suitable for extreme traffic volumes
Specifica
610 x 91.4 cm | |
Heavy traffic areas | |
12 mm | |
91.4 cm |
Gray | |
Nomad™ Terra 9100 | |
Vinyl | |
610 cm |