missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetraphenylphosphonium chloride, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
2 g
10 g
50 g
Descrizione
Tetraphenylphosphonium chloride is used to generate lipophilic salts from inorganic and organometallic anions. Thus, Ph4P+ is useful as a phase-transfer catalyst, again because it allows inorganic anions to dissolve in organic solvents.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Tetraphenylphosphonium chloride is used to generate lipophilic salts from inorganic and organometallic anions. Thus, Ph4P+ is useful as a phase-transfer catalyst, again because it allows inorganic anions to dissolve in organic solvents.
Solubility
Soluble in water.
Notes
It is hygroscopic. Incompatible with oxidizing agents.
Tetraphenylphosphonium chloride is used to generate lipophilic salts from inorganic and organometallic anions. Thus, Ph4P+ is useful as a phase-transfer catalyst, again because it allows inorganic anions to dissolve in organic solvents.
Solubility
Soluble in water.
Notes
It is hygroscopic. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | Tetraphenylphosphonium chloride |
Punto di fusione | 272°C to 278°C |
Quantità | 2 g |
Beilstein | 3922393 |
Sensibilità | Hygroscopic |
Informazioni di solubilità | Soluble in water. |
Peso formulazione | 374.86 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'