missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Termometro a infrarossi TFI 250
Suitable for food and storage applications, kitchen inspections and food distribution. Ebro Electronic™ TFI 250 Infrared Thermometers come with adjustable sensitivity.
Marca: Ebro Electronic™ 13401753
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Fast measurement
- Replaceable battery
- With laser pointer
- White, sturdy ABS plastic housing
Specifica
Certificato di calibrazione in fabbrica | |
Standard da 0.95, regolabile da 0.1 a 1.0 | |
–0.1 °C | |
550°C | |
Da –60 a 550 °C |
L 153 x H 48 mm | |
TFI 250 | |
177 g | |
-60°C | |
±1.5°C |