missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MT Series Ventilated Centrifuges

Codice prodotto. 31925059 Sfoglia Tutto Thermo Scientific Prodotti
Cambia vista
Click to view available options
Modello:
MT 17 IVD-MD
MT 17: General Use only
MT 21 IVD-MD
MT 21: General Use only
Rotore:
24 x 1.5/2 mL
Hematocrit
Velocità max:
13,300 rpm
14,800 rpm
Tensione:
230 V
Dimensione della confezione:
Pezzo
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Modello Rotore Velocità max Tensione Dimensione della confezione
31925059 MT 17 IVD-MD Hematocrit 13,300 rpm 230 V Pezzo
31925060 MT 17: General Use only 24 x 1.5/2 mL 13,300 rpm 230 V Pezzo
31925061 MT 21: General Use only 24 x 1.5/2 mL 14,800 rpm 230 V Pezzo
31925063 MT 17 IVD-MD 24 x 1.5/2 mL 13,300 rpm 230 V Pezzo
31925062 MT 21 IVD-MD 24 x 1.5/2 mL 14,800 rpm 230 V Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 31925059 Fornitore Thermo Scientific™ N. del fornitore 75002578
Equipment and Instrument End of Year Sale
Usa il codice promozionale 28000
Visualizza tutte le promozioni
 Articolo soggetto a restrizioni
In stock
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing.

Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

TRUSTED_SUSTAINABILITY

Specifica

Capacità 24 x 2 mL
Velocità max 13,300 rpm
RCF max 17,000 x g
Livello di rumorosità <54 dBA
Certificazione/Conformità UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Ventilato Yes
Dimensioni esterne (L x P x A) 35.2 x 24.3 x 22.5 cm
Modello MT 17 IVD-MD
Rotore incluso Yes
Refrigerato No
Tecnologia ecologica No
Net Weight 12 kg
Tensione 230 V
Rotore Hematocrit
Tipo di display Keypad
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.