Learn More
VITLAB™ Bottiglie per liquido di lavaggio VITsafe™ con imboccatura stretta in LDPE trasparente
Work safely with potentially dangerous chemicals. VITLAB™ VITsafe™ Narrow Mouth LDPE Safety Wash Bottles feature a permanent safety imprint, color-coded VENT-CAP and precise spray control to eliminate drips and leaks and ensure safe handling.
Marca: VITLAB™ 1331849
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.Specifica
Safety Wash Bottle | |
58 mm | |
Isopropanolo | |
Trasparente | |
Confezionate singolarmente in sacchetti di PE | |
Giallo | |
Narrow |
135 mm | |
Vented Screw Cap | |
250 mL | |
Flacone in LDPE con erogatore a spruzzo in PP, Polypropylene | |
Confezione da 12 | |
GL 25 |