missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Blue PU/PU 69348 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
Marca: Uvex 6934852
Dettagli aggiuntivi : Peso : 1.72200kg
Descrizione
Uvex 2 Trend Shoe 69348 S2 SRC
- Sporty S2 safety shoe with wide fit
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Smooth-running, dirt and heat-resistant lacing system
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69348
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 38 to 52
Specifica
Black, Blue | |
52 | |
Steel | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S2 |
Leather | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |