missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Gray PU/PU 69497 Low Shoe - Width 10
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
Marca: Uvex 6949752
Dettagli aggiuntivi : Peso : 0.88500kg
Descrizione
Uvex 2 Trend Shoe 69497 S2 SRC
- Sporty S2 safety shoe with wide fit
- Breathable, water repellent microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable insole
- Moisture transport system helps maintain foot temperature
- Soft padding on collar and dust tongue
- Removable anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69497
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 38 to 52
Specifica
Black, Gray | |
52 | |
Steel | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S2 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |