missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Tricorn™ Polypropylene Beakers
Click to view available options
Capacità (sistema metrico):
50 mL
Descrizione
- Polypropylene
- Three dripless pouring spouts
- Tough and resilient
- Suitable for use with most commonly used acids, alkalies and solvents
- Autoclavable
Specifica
Diametro (sistema metrico) esterno | 49mm |
Capacità (sistema metrico) | 50 mL |
Materiale | Polypropylene |
Altezza (sistema metrico) | 57mm |
Incrementi | 5mL |
Tipo | Beaker |
Autoclavabile | Autoclavable |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'