Learn More
Uvex™ Trousers 7424-Midnight Navy
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.
Marca: Uvex™ 8965937
Dettagli aggiuntivi : Peso : 0.56400kg
Descrizione
- Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space
- Stretch inserts in the knee area for more ease of movement ,sporty alignment of style, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica
23 | |
Blue | |
No |
Men's | |
Buttons; Zipper | |
appro x 0.280 g/m² |