missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Trousers 7424-Midnight Navy

Catalog Number p-7232025
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

  • Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
  • This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
  • Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space
  • Stretch inserts in the knee area for more ease of movement ,sporty alignment of style, suitable for industrial laundering
  • Öko-Tex Standard 100
  • Sizes: 42 - 64, 90 - 110
  • Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Size 42
Sesso Men's
Colore Blue
Tipo di chiusura Buttons; Zipper
Monouso No
Spessore appro x 0.280 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'