missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Trousers 7424-Moonless Night

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

Marca:  Uvex™ 8966507

Dettagli aggiuntivi : Peso : 0.64300kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17226881

  • 102.00€ / Pezzo

Spedizione stimata: 26-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
  • This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
  • Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space, stretch inserts in the knee area for more ease of movement, sporty alignment of style, suitable for industrial laundering
  • Öko-Tex Standard 100
  • Sizes: 42 - 64, 90 - 110
  • Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica

Specifica

48
Gray
No
Men's
Buttons; Zipper
appro x 0.280 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali