missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Trousers 7470-High vis Orange
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Descrizione
- Men's trousers
- Color: warning orange / dark blue
- Material: 50% cotton, 50% polyester, 270 gsm
- Regular fit, ergonomic cut, wedge insert in the crotch area, knees, attached waistband with elastic, Snap button closure made of plastic, fly with zipper, 2 back pockets, 2 side pockets with rounded engagement, leg pocket left with flap, ruler pocket
- Patch knee pockets, knee pocket opening at the bottom with velcro
- 2 reflective strips each on the trouser leg
- Direct embroidery uvex on ruler pocket, direct embroidery pictogram warning on left leg
- Standards: UV 801: UPF 80, EN ISO 20471 class 1 - OEKO-TEX™ Standard 100
- Sizes: 23 to 32, 42 to 66, 90 to 110
- Oversize surcharge: from size 56 or 106 + 10%
- Care: washable at 60 ° C, not chlorine, not bleaching, Dryer 1 point, Iron 2 points
Specifica
Size | 42 |
Sesso | Men's |
Colore | Orange |
Tipo di chiusura | Zipper; Press studs |
Monouso | No |
Spessore | 270 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'