missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Trousers 7470-High vis Yellow

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

Marca:  Uvex™ 8826805

Dettagli aggiuntivi : Peso : 0.73400kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17255821

  • 81.50€ / Pezzo

Spedizione stimata: 27-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Men's trouser
  • Color: warning yellow / dark blue
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Regular fit, ergonomic cut, wedge insert in the crotch Area, knees, attached waistband with elastic, Snap button closure made of plastic, fly with zipper, 2 back pockets, 2 side pockets with rounded engagement, leg pocket with left Flap, ruler pocket
  • Patched knee pockets, Knee pocket opening at the bottom with Velcro, 2 reflective strips each on the trouser leg, direct embroidery uvex on ruler pocket, Direct embroidery pictogram high Visibility on leg flap left Knee pads (item 9868900)
  • Standards: UV 801, EN ISO 20471 class 1 - OEKO-TEX™ Standard 100
  • Sizes: 23 to 32, 42 to 66, 90 to 110
  • Oversize surcharge: from size 56 or 106 + 10%
  • Care: washable at 60 ° C, not chlorine, not bleaching, Dryer 1 point Iron 2 point
Specifica

Specifica

44
Yellow
No
Men's
Zipper; Press studs
270 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali