missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Trousers 7470-High vis Yellow

Catalog Number 17285831
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's trouser
  • Color: warning yellow / dark blue
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Regular fit, ergonomic cut, wedge insert in the crotch Area, knees, attached waistband with elastic, Snap button closure made of plastic, fly with zipper, 2 back pockets, 2 side pockets with rounded engagement, leg pocket with left Flap, ruler pocket
  • Patched knee pockets, Knee pocket opening at the bottom with Velcro, 2 reflective strips each on the trouser leg, direct embroidery uvex on ruler pocket, Direct embroidery pictogram high Visibility on leg flap left Knee pads (item 9868900)
  • Standards: UV 801, EN ISO 20471 class 1 - OEKO-TEX™ Standard 100
  • Sizes: 23 to 32, 42 to 66, 90 to 110
  • Oversize surcharge: from size 56 or 106 + 10%
  • Care: washable at 60 ° C, not chlorine, not bleaching, Dryer 1 point Iron 2 point
Size 94
Sesso Men's
Colore Yellow
Tipo di chiusura Zipper; Press studs
Monouso No
Spessore 270 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'