Learn More
Grant Instruments™ TX150 Series Heated Circulating Bath, Plastic Tank
Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C. Grant Instruments™ TX150 Series Heated Circulating Bath is suitable both for immersing samples and circulating temperature controlled fluid to external devices.
Marca: Grant Instruments™ TX150-P12
Dettagli aggiuntivi : Peso : 6.50000kg
Descrizione
- Full Colour QVGA TFT screen clearly displaying actual and set temperatures, pump speed and clear status icons
- Intuitive screen icons and menus allow fast and accurate setup
- USB interface allows connection to PC or laptop for programming or data logging
- TXPEP and TXSEP external probes for monitoringand controlling temperature of remote loads
- TX150 can store 1 program with 30 segments
- Adjustable over temperature cut-out
- Powerful integral pump for external fluid circulation, maximum flow 18L/min
- Variable high and low temperature alarm settings - configurable to switch a relay
- Two point calibration for optimum accuracy
- Maximum cooling/heating range (dependent on tank size): ambient +5 to 99°C with plastic (P) tank,
- Stability ± 0.01°C
Specifica
Yes | |
210 mm | |
310 mbar | |
Thermostatic Circulator Bath | |
280 mm | |
230 V 50/60 Hz | |
5°C to 99°C |
50/60 Hz | |
Plastic Tank | |
TX150-P12 | |
230 V | |
12 L | |
18 |