missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TX150 Series Heated Circulating Bath, Plastic Tank

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C. Grant Instruments™ TX150 Series Heated Circulating Bath is suitable both for immersing samples and circulating temperature controlled fluid to external devices.

Marca:  Grant Instruments™ TX150-P18

Dettagli aggiuntivi : Peso : 8.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 12727839

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.


Descrizione

Descrizione

  • Full Colour QVGA TFT screen clearly displaying actual and set temperatures, pump speed and clear status icons
  • Intuitive screen icons and menus allow fast and accurate setup
  • USB interface allows connection to PC or laptop for programming or data logging
  • TXPEP and TXSEP external probes for monitoringand controlling temperature of remote loads
  • TX150 can store 1 program with 30 segments
  • Adjustable over temperature cut-out
  • Powerful integral pump for external fluid circulation, maximum flow 18L/min
  • Variable high and low temperature alarm settings - configurable to switch a relay
  • Two point calibration for optimum accuracy
  • Maximum cooling/heating range (dependent on tank size): ambient +5 to 99°C with plastic (P) tank,
  • Stability ± 0.01°C
Specifica

Specifica

Yes
280 mm
310 mbar
Thermostatic Circulator Bath
325 mm
230 V 50/60 Hz
5°C to 99°C
50/60 Hz
Plastic Tank
TX150-P18
230 V
18 L
18 L/min.
Videos
SDS
Documenti