Learn More
Uvex™ U-Cap Sport Bump Cap - Long Brim
An innovative bump cap with a hard shell element and honeycomb structure to absorb shock, in addition to greatly reducing the risk of head injuries. Long brim design provides increased sun protection.
Marca: Uvex™ 9794408
Dettagli aggiuntivi : Peso : 0.22200kg
Descrizione
- Ideal for areas where helmets are not compulsory, but there is still a risk of head injuries
- Innovative hard shell element in armadillo-design, honeycomb structure, and shock-absorbing elements
- Reliable impact protection in accordance with EN 812
- Long brim provides increased sun protection
Specifica
Bump Cap | |
No | |
Long Brim | |
60 to 63 cm | |
EN 812:2012 |
Navy Blue | |
Armadillo-Style Hard Shell | |
9024 U-Cap Sport | |
Non-sterile |