missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Cap Sport Hi-Viz Bump Caps
Bump Caps in bright warning colors, in accordance with EN 471, help to increase worker visibility and safety in low light conditions.
Marca: Uvex™ 9794492
Dettagli aggiuntivi : Peso : 0.19500kg
Descrizione
- Brightly colored bump caps in accordance with EN 471
- Highly visible to increase worker safety in low light conditions
- Reliable impact protection in accordance with EN 812
- Easily adjustable for a comfortable, personalized fit
Specifica
Bump Cap | |
No | |
9024 U-Cap Sport Hi-Viz | |
Non-sterile |
Orange | |
Short Brim | |
52 to 54 cm | |
EN 812:2012 |