missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Chem 3200 Chemical Protection Gloves
Click to view available options
Size:
7
8
9
10
11
Descrizione
- NBR-coated chemical protection gloves with nylon weave supporting material
- Slim-fit design easily stretches and naturally moves with the hand for increased dexterity
- Additional coating on the palm ensures a secure grip
- Resistant to grease, mineral oils, and various chemicals
- Ideal for handling oil, cooling lubricants, and grease
Specifica
Applicazioni | Laboratory |
Coating Material | NBR |
Colore | Blue, Black |
Size | 7 |
EN388 Standard | 3131X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKLMOT |
Da utilizzare con (applicazione) | Handling Oil, Cooling Lubricants, and Chemicals |
Sesso | Unisex |
Stile polso guanto | Gauntlet |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'