missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unilite 6605 Safety Gloves
Click to view available options
Size:
6
7
9
10
11
Descrizione
- Lightweight, comfortable knit gloves suited for delicate assembly work
- Breathable nitrile foam coating is ideal for precision mechanical work
- Enhanced grip in dry or slightly damp areas
Specifica
Applicazioni | Industrial |
Coating Material | Nitrile Foam |
Colore | Black |
Materiale | Nylon |
Size | 9 |
EN388 Standard | 4122X |
Da utilizzare con (applicazione) | Inspection, Sorting, and Small Parts Assembly |
Sesso | Unisex |
Stile polso guanto | Knit |
Serie | Unilite 6605 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'