missing translation for 'onlineSavingsMsg'
Learn More

BD Set per prelievi ematici a pulsante Vacutainer™ con adattatore Luer

Codice prodotto. 17685185
Cambia vista
Click to view available options
Calibro dell'ago:
21 G
23 G
Colore:
Green
Light Blue
Verde
Include:
Adattatore Luer
Luer adapter
Lunghezza (sistema metrico) tubo:
178 mm
305 mm
Dimensione della confezione:
pezzi 200
pezzi 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Calibro dell'ago Colore Include Lunghezza (sistema metrico) tubo Dimensione della confezione
17685185 23 G Light Blue Luer adapter 305 mm pezzi 50
12967736 21 G Verde Adattatore Luer 305 mm pezzi 200
12957736 21 G Green Luer adapter 178 mm pezzi 200
12977736 23 G Light Blue Luer adapter 178 mm pezzi 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 17685185 Fornitore BD N. del fornitore 367342
 Articolo soggetto a restrizioni
Spedizione stimata: 18-12-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Provides an extremely high level of protection at the push of a button. BD™ Vacutainer™ Push Button Blood Collection Set are sterile, closed systems for venous blood collection. Push-button needle retraction can be activated in-vein with one hand to prevent needle stick injuries.

These blood collection sets feature push button-activated needle retraction for instant protection against needle stick injuries. They are ideal for use in venous blood collection or for short-term infusions of up to two hours, especially in high-risk environments. It’s so easy to use that minimal training is required.

Each set is a sterile, closed system that includes: a hypodermic needle, color-coded wings (based on needle guage), small-bore tubing and a connector with a Luer adapter. Some options also include a pre-attached holder.

  • Safety mechanism provides split-second protection against needle stick injuries
  • Push button mechanism can be activated from within the vein without patient discomfort
  • The needle instantly withdraws completely and permanently inside the housing
  • Single-handed activation, so attention remains focused on the patient and the puncture site
  • Blood flows into the inspection chamber immediately upon vein access for verification of successful venipuncture before collection
  • Latex-free materials, with tubing that does not coil or curl
TRUSTED_SUSTAINABILITY

Specifica

Product Type Push Button Blood Collection Set
Colore Light Blue
Calibro dell'ago 23 G
Sterilità Sterile
Da utilizzare con (applicazione) Blood collection and short-term infusion
Include Luer adapter
Senza lattice Yes
Lunghezza (sistema imperiale) ago 0.75 in.
Lunghezza (sistema imperiale) tubo 12 in.
Lunghezza (sistema metrico) ago 19 mm
Lunghezza (sistema metrico) tubo 305 mm
Quantità 200 Pk.
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.