missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Waist Jacket 8865-Anthracite
Click to view available options
Size:
106/110
40/42
44/46
48/50
52/54
56/58
60/62
64/66
90/94
98/102
Descrizione
- Color: anthracite
- Material: 65% polyester, 35% cotton ca. 250 g/m², twill weave
- This is an optimized jacket on physiological points of view with sporty alignment of style and with ergonomically placed stretch insert.
- Contrasting colored inserts are the optical highlight.
- Ergonomically shaped, preformed elbow for perfect fit, large stretch zones in the shoulder and arm area for a great extent on ease of movement, many different pockets do offer enough storage space, width-adjustable seam and cuffed sleeves with press studies, extended back part for more safety in kidney and loins areas, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 40/42 - 64/66, 90/94 - 106/110
- Care instructions: 60°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica
Size | 90/94 |
Sesso | Men's |
Colore | Gray |
Tipo di chiusura | Zipper |
Monouso | No |
Spessore | 245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'