Learn More
Cytiva Whatman™ Grade 3459 Sugar Industry Filter Paper Circle
Specifically designed for the Venema unit (lead acetate method)
Marca: Cytiva 10316619
Dettagli aggiuntivi : Peso : 3.03000kg
Descrizione
Used for the clarifying filtration of dried beet pulp extracts and beet juice after the addition of lead acetate for subsequent polarimetric sugar determination
- Creped
- Good retentivity
- Relatively high filtration speed
Specifica
Grade 3459 Application-Specific Filter, circle, 230 mm | |
Cellulose | |
High | |
Grade 3459 | |
230 mm |
Disc | |
55 s | |
Clarifying filtration of dried beet pulp extracts and beet juice | |
1000 Pieces |