missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Carte da filtro qualitative: Cerchi di grado 4
Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 602EH½ Pleated Circles are slow and dense filter papers used for very fine precipitates.
59.30€ - 62.65€
Specifica
Formato | Pleated Circle |
---|---|
Materiale | Cellulose |
Particle Retention | 2 μm |
Dimensione del poro | 2 μm |
Velocità di filtraggio | 3000 s |
Codice del prodotto | Marca | Diametro (sistema metrico) | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Diametro (sistema metrico) | Prezzo | Quantità e disponibilità | |||||
11303065
|
Cytiva
10312544 |
125 mm |
59.30€
pezzi 100 |
Spedizione stimata: 15-05-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
11313065
|
Cytiva
10312545 |
150 mm |
62.65€
pezzi 100 |
Spedizione stimata: 15-05-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
Descrizione
Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.- Increased filter surface area increases total loading capacity and decreases overall filtration time.
- Reduced contact between filter and funnel maintains flow rate.
- Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
- Pleated filters have the same technical properties as the respective filter circles.
- Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
Specifica
Pleated Circle | |
2 μm | |
3000 s | |
Grade 602EH½ Qualitative Filter Papers for very fine precipitates. | |
100 Pack |
Cellulose | |
2 μm | |
Very slow | |
Grade 602eh | |
150 μm |