missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars

Codice prodotto. 17674845
Cambia vista
Click to view available options
Capacità (sistema metrico):
60 mL
120 mL
250 mL
Livello:
Certified
Processed
Unprocessed
Dimensione chiusura:
53-400 mm
58-400 mm
70-400 mm
Dimensione della confezione:
pezzi 24
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacità (sistema metrico) Livello Dimensione chiusura Dimensione della confezione
17674845 250 mL Unprocessed 70-400 mm pezzi 24
13204570 60 mL Certified 53-400 mm pezzi 24
17654845 60 mL Unprocessed 53-400 mm pezzi 24
15768128 60 mL Processed 53-400 mm pezzi 24
17644855 120 mL Certified 58-400 mm pezzi 24
17664845 120 mL Unprocessed 58-400 mm pezzi 24
15778128 120 mL Processed 58-400 mm pezzi 24
17684845 250 mL Unprocessed - pezzi 24
15960322 250 mL Certified 70-400 mm pezzi 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 17674845 Fornitore Thermo Scientific™ N. del fornitore 1400250
  • ONLINE EXCLUSIVE PRICE
    121.00€
    117.01€ / pezzi 24
    Risparmia 3.99€
    3% Sconto
 Articolo soggetto a restrizioni
Spedizione stimata: 19-11-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Choose these wide-mouth, short-profile amber glass jars with closure for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required.

Designed for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Wide-Mouth Short-Profile Amber Glass Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 250mL
  • Closures assembled on bottles (except 140-0250NC, cap not included)

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifica

Capacità 8 oz., 250mL
Capacità (sistema metrico) 250 mL
Parametri di certificazione None
Colore Amber
Descrizione Amber Glass Short Jar
Diametro (sistema imperiale) 2.87 in.
Materiale Glass (Type 3)
N. per custodia 24
Chiusura parte sostitutiva B167-7000BL
Colore chiusura White
Livello Unprocessed
Materiale rivestimento interno PTFE
Volume (sistema imperiale) margine 9.5 oz.
Volume (sistema metrico) margine 280mL
Bocca Wide
Altezza (sistema metrico) 89 mm
Altezza (sistema imperiale) 3.5 in.
Materiale chiusura Polypropylene
Dimensione chiusura 70-400 mm
Diametro (sistema metrico) 73 mm
Tipo di chiusura Closed-top Cap
Capacità (sistema imperiale) 8 oz.
Certificazione/Conformità None
Product Type Sample Jar
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.