missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Women Jacket 8996-Graphite
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Material: 95% polyester, 5% spandex, 230 g/m² material: 92% polyester, 8% spandex material: 65% polyester, 35% cotton, 245 g/m²
- Combination of softshell, elastic and strong fabrics
- Stand-up collar, breast pocket left, two side pockets, front closure with zipper
- Sizes: XS-4L
- Care instructions: 60°C washable, no tumble drying, no ironing, no chemical cleaning
Specifications
Size | 3X-Large |
Sesso | Women's |
Colore | Gray |
Tipo di chiusura | Zipper |
Monouso | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'