Learn More
Uvex™ Women Jacket 8996-Graphite
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure
Marca: Uvex™ 8965311
Dettagli aggiuntivi : Peso : 0.50700kg
Descrizione
- Material: 95% polyester, 5% spandex, 230 g/m² material: 92% polyester, 8% spandex material: 65% polyester, 35% cotton, 245 g/m²
- Combination of softshell, elastic and strong fabrics
- Stand-up collar, breast pocket left, two side pockets, front closure with zipper
- Sizes: XS-4L
- Care instructions: 60°C washable, no tumble drying, no ironing, no chemical cleaning
Specifica
Large | |
Gray | |
No |
Women's | |
Zipper |