Learn More
Uvex™ Women Jacket 8996-Midnight Navy
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure
Marca: Uvex™ 8947411
Dettagli aggiuntivi : Peso : 0.50800kg
Descrizione
- Material: 94% polyester, 6% spandex inside: 100% polyester
- Mesh, breathable, water and wind repellent material
- Detachable sleeves, stand-up collar, reflective uvex logo, reflective piping
- Sizes: S-XXXL
- Care instructions: 30°C washable, impossible are chlorinate and tumbler drying, ironing 1 point
Specifica
Large | |
Blue | |
No |
Women's | |
Zipper |