missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Xenon XN135 Gloves
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Dimensione della confezione:
10 paia
Descrizione
- High Chemical Resistance Gauntlet with Excellent Grip
- Long cuff to provide forearm protection
- Designed for easy movement and continuous wear
- No irritation by seams in contact with the skin
Specifica
Specifica
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | CE III, UKCA, ANSI/ISEA 105-2016: Cut A1,Abrasion 6,Puncture 2, EN 374-1:2016 Type A: A,J,K,L,O,P,T, EN 374-2:2014 Yes, EN 374-5:2016, EN 388:2016 4121X, EN 388:2016 + A1:2018 4121X |
| Applicazioni | Industrial |
| Colore | Green, Black |
| Finger Thickness (English) | 18 mil |
| Finger Thickness (Metric) | 0.46 mm |
| Latex Free | Yes |
| Materiale | Nitrile |
| Palm Thickness (English) | 18 mil |
| Palm Thickness (Metric) | 0.46 mm |
| Vedi altri risultati |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion