missing translation for 'onlineSavingsMsg'
Learn More

Uvex Xenova™ Black/Red PU 95071 Boot - Width 10

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Marca:  Uvex 9507142

Dettagli aggiuntivi : Peso : 1.23500kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17227691

  • 134.00€ / 1 paio
Spedizione stimata: 28-05-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 2 Xenova™ Boot 9507.1 S3 SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
  • Breathable, water repellent full grain leather
  • Scratch resistant scuffcap made from PU coated leather for longer service life
  • Distance mesh lining provides optimum breathability
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft, padded collar and dust tongue
  • Comfortable removable insole, antistatic with a moisture control system
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistant up to 120°C
  • Antistatic
  • Fulfils ESD requirements: resistance to ground Kleiner 35 megohms
  • Article No. 9507.1
  • Standard EN ISO 20345:2011 S3 SRC
  • Sizes: 38 to 52
Specifica

Specifica

Black, Red
42
Composite
EN ISO 20345:2011
Narrow width
Yes
S2
Leather
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 2
No
SRC
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali