Learn More
Uvex Xenova™ BOA™ Perforated Black/Blue PU/PU 95581 Low Shoe - Width 10
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes for indoor or outdoor work; safety features include penetration-resistant midsole and plastic toe cap
Marca: Uvex 9558139
Dettagli aggiuntivi : Peso : 1.02600kg
Descrizione
Uvex 2 Xenova™ Perforated Shoe with BOA™ Fit System 95581 S1 P SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable, perforated high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for people allergic to chrome
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95581
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifica
Blue, Black | |
39 | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |