missing translation for 'onlineSavingsMsg'
Learn More

Uvex Xenova™ Micro Black/Green PU/PU 95591 Sandal - Width 10

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Marca:  Uvex 9559138

Dettagli aggiuntivi : Peso : 0.90000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17238591

  • 103.00€ / 1 paio

Spedizione stimata: 27-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 2 Xenova™ Sandal 95591 S1 P SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
  • Breathable, perforated high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic textiles, suitable for people allergic to chrome
  • Double hook and loop fastening system for individual adjustment
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft padded collar and tongue
  • Comfortable removable insole, antistatic with moisture control system
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant
  • Free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistance up to 120°C
  • Antistatic
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Article No. 95591
  • Standard EN ISO 20345:2011 S1 P SRC
  • Sizes: 38 to 52
Specifica

Specifica

Green, Black
38
Composite
EN ISO 20345:2011
Narrow width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 2
No
SRC
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali