missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Micro Black/Red PU/PU 95042 Sandal - Width 11
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
Marca: Uvex 9504242
Dettagli aggiuntivi : Peso : 1.04600kg
Descrizione
Uvex 2 Xenova™ Sandal 9504.2 S1 P SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable, high-tech microvelour upper material with large perforations
- Distance mesh lining provides optimum breathability
- Made from synthetic material, suitable for people allergic to chrome
- Double hook and loop fastening system for individual adjustment
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Removable comfort insole, antistatic, with moisture control system
- Soft, padded collar and tongue
- Comfortable removable insole, antistatic with a moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistant up to 120°C
- Antistatic
- Fulfils ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 9504.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifica
Black, Red | |
42 | |
Composite | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |