missing translation for 'onlineSavingsMsg'
Learn More

Uvex Xenova™ Perforated Black/Green PU/PU 95608 Low Shoe - Width 11

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Marca:  Uvex 9560850

Dettagli aggiuntivi : Peso : 1.32800kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17298701

  • 107.00€ / 1 paio

Spedizione stimata: 09-03-2023
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 2 Xenova™ Perforated Shoe 95608 S1 SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Breathable, perforated high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic textiles, suitable for those allergic to chrome
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft, padded collar and tongue
  • Comfortable removable insole
  • Antistatic with a moisture control system
  • Double density PUR sole, non-marking, with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistant up to 120°C
  • Antistatic
  • Fulfills ESD requirements: resistance to ground Kleiner to 35 megohms
  • Article No. 95608
  • Standard EN ISO 20345:2011 S1 SRC
  • Sizes: 38 to 52
Specifica

Specifica

Green, Black
50
Composite
EN ISO 20345:2011
Standard width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 2
No
SRC
Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali