missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ytterbium, AAS standard solution, Specpure™ Yb 1000μg/mL, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 mL
500 mL
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Ytterbium, AAS standard solution |
Concentrazione | Yb2O3 in 5% HNO3 |
Nota nome | Yb 1000μg/mL |
Quantità | 100 mL |
Numero UN | UN3264 |
Grado | Specpure™ |
Forma fisica | Liquid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'