missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ 18406 Series Non-Sterile Regenerated Cellulose (RC) Membrane Filters

18406 Series Non-Sterile Regenerated Cellulose (RC) Membrane Filters are solvent-resistant and hydrophilic, with low non-specific adsorption. Reinforced with nonwoven cellulose, they are ideal for the clarification and degassing of solvents and mobile phases for HPLC.

Marca:  Sartorius™ 18406--50----ACN

Dettagli aggiuntivi : Peso : 0.01000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11770696

  • 278.00€ / pezzi 100
Spedizione stimata: 04-06-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Product Type: Membrane Filter
  • Material: Regenerated Cellulose
  • Membrane Color: White
  • Membrane Thickness: 150 μm
  • Wettability: Hydrophilic
  • Sterility: Non-Sterile
  • For Use With (Application): Analytical Sample Preparation, Sterile Filtration, Filtration of Aqueous Solutions, Solvent Filtration, Clarification
Specifica

Specifica

Autoclavable
White
Membrane Filter
Regenerated Cellulose
0.45 μm
32 mL/min./cm2/bar (water)
100 Pk.
5.9 mil
Membrane Filter
2 in.
50 mm
≥ 2.9 bar
Single-use
Disc
Regenerated Cellulose
Non-sterile
Analytical Sample Preparation, Sterile Filtration, Filtration of Aqueous Solutions, Solvent Filtration, Clarification
100 Pk.
150 μm
Hydrophilic
50 mm
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali