missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,3-Cyclopentanedione, 98%
Click to view available options
Quantità:
1 g
5 g
Dimensione della confezione:
1g
5g
Descrizione
1,3 cyclopentanedione is used in the synthesis of pgd2 . Reatant in the synthesis of fused dihydrofuran.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1,3 cyclopentanedione is used in the synthesis of pgd2 . Reatant in the synthesis of fused dihydrofuran.
Solubility
Very soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
1,3 cyclopentanedione is used in the synthesis of pgd2 . Reatant in the synthesis of fused dihydrofuran.
Solubility
Very soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifica
Specifica
| Materiale o nome chimico | 1,3-Cyclopentanedione |
| Punto di fusione | 151°C to 153°C |
| Quantità | 1 g |
| Beilstein | 1362728 |
| Sinonimo | 1,3-cyclopentanedione, 1,3-cyclopentadione, 1.3-cyclopentanedione, cyclopentan-1,3-dion, 1,3cyclopentadione, 1,3 cyclopentadione, 1,3-cyclopentandione, 1,3-dioxocyclopentane, cyclopentan-1,3-dione, 1,3-cyclopentane dione |
| Informazioni di solubilità | Very soluble in water. |
| Peso formulazione | 98.1 |
| Percent Purity | 98% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto