missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 1 to 5 in. Wide
Sfoglia Tutto Keystone Cleanroom Products Prodotti

Click to view available options
Dimensioni (L x P):
2.5 x 3 in.
1 x 2 in.
3 x 2 in.
3 x 4 in.
4 x 2 in.
4 x 4 in.
4 x 9 in.
5 x 1 in.
5 x 2 in.
5 x 3 in.
5 x 5 in.
6 x 1 in.
6 x 2 in.
6 x 3 in.
6 x 5 in.
7 x 1 in.
7 x 2 in.
8 x 1 in.
8 x 2 in.
8 x 3 in.
8 x 5 in.
9 x 2 in.
9 x 3 in.
9 x 5 in.
10 x 2 in.
10 x 3 in.
10 x 4 in.
10 x 5 in.
11 x 1 in.
11 x 2 in.
11 x 5 in.
12 x 2 in.
12 x 3 in.
12 x 5 in.
13 x 2 in.
14 x 3 in.
15 x 5 in.
18 x 4 in.
25 x 4 in.
26 x 4 in.
28 x 4 in.
missing translation for 'unitSize'
pezzi 250
pezzi 500
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Spécification
Spécification
| Autoclavabile | Autoclavable |
| Capacità (sistema imperiale) | 18 oz. |
| Capacità (sistema metrico) | 532 mL |
| Certificazione/Conformità | Certificate of Conformance (COC) |
| Tipo di chiusura | Drawstring |
| Colore | White |
| Monouso | Single-use |
| Da utilizzare con (applicazione) | Steam Sterilization |
| Da utilizzare con (apparecchiatura) | Pharmaceutical Equipment and Components |
| Materiale | Tyvek |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu