missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Chloro-5-methylpyrimidine, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
Used in organic synthesis, catalytic agent, petrochemical additive and synthetic chemistry. Also used as intermediate for pharmaceutical.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Used in organic synthesis, catalytic agent, petrochemical additive and synthetic chemistry. Also used as intermediate for pharmaceutical.
Solubility
Slightly soluble in water.
Notes
Store in cool, dry place in tightly closed container. With adequate ventilation. Store away from oxidizing agent.
Used in organic synthesis, catalytic agent, petrochemical additive and synthetic chemistry. Also used as intermediate for pharmaceutical.
Solubility
Slightly soluble in water.
Notes
Store in cool, dry place in tightly closed container. With adequate ventilation. Store away from oxidizing agent.
Specifica
Materiale o nome chimico | 2-Chloro-5-methylpyrimidine |
Punto di fusione | 89°C to 92°C |
Quantità | 1 g |
Beilstein | 108732 |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 128.56 |
Percent Purity | 97% |
Forma fisica | Solid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'