Learn More
3,4-Di-n-butoxy-3-cyclobutene-1,2-dione, 97%
Descrizione
3,4-Dibutoxy-3-cyclobutene-1,2-dione was used in the synthesis of novel semisquarylium dye, useful for highly selective Hg2+ sensing in aqueous media. It was also employed in the synthesis of 3-butoxy-4-(1,3,3-trimethyl-2,3-dihydro-1H-2-indolylidenemethyl)-3-cyclobutene-1,2-dione, intermediate for the synthesis of squaryl dyes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
3,4-Dibutoxy-3-cyclobutene-1,2-dione was used in the synthesis of novel semisquarylium dye, useful for highly selective Hg2+ sensing in aqueous media. It was also employed in the synthesis of 3-butoxy-4-(1,3,3-trimethyl-2,3-dihydro-1H-2-indolylidenemethyl)-3-cyclobutene-1,2-dione, intermediate for the synthesis of squaryl dyes.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifica
Specifica
| Materiale o nome chimico | 3,4-Di-n-butoxy-3-cyclobutene-1,2-dione |
| Densità | 1.047 |
| Punti di ebollizione | 155°C to 158°C (3 mmHg) |
| Punto d'infiammabilità | >110°C (230°F) |
| Indice di rifrazione | 1.495 |
| Quantità | 5 g |
| Beilstein | 1968189 |
| Informazioni di solubilità | Insoluble in water. |
| Peso formulazione | 226.27 |
| Percent Purity | 98% |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.