missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,5-Bis(trifluoromethyl)benzyl chloride, 97%, Thermo Scientific™
Click to view available options
Quantità:
1 g
5 g
Dimensione della confezione:
1g
5g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
3,5-Bis(trifluoromethyl)benzyl chloride has been used in the preparation of 1-(azidomethyl)-3,5-bis-(trifluoromethyl)benzene. 1-(azidomethyl)-3,5-bis-(trifluoromethyl)benzene, in 94% yield by an efficient nucleophilic substitution reaction between 3,5-bis-(trifluoromethyl)benzyl chloride, 4, and sodium azide.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
3,5-Bis(trifluoromethyl)benzyl chloride has been used in the preparation of 1-(azidomethyl)-3,5-bis-(trifluoromethyl)benzene. 1-(azidomethyl)-3,5-bis-(trifluoromethyl)benzene, in 94% yield by an efficient nucleophilic substitution reaction between 3,5-bis-(trifluoromethyl)benzyl chloride, 4, and sodium azide.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifica
Specifica
| Materiale o nome chimico | 3,5-Bis(trifluoromethyl)benzyl chloride |
| Punto di fusione | 29°C to 33°C |
| Punti di ebollizione | 46°C (3 mmHg) |
| Punto d'infiammabilità | 71°C (161°F) |
| Quantità | 1 g |
| Numero UN | UN3261 |
| Beilstein | 656502 |
| Informazioni di solubilità | Slightly soluble in water. |
| Peso formulazione | 262.58 |
| Percent Purity | 97% |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto