missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ WS™ ProTac XPI Headset
Click to view available options
Modello:
MT15H7P3EWS6-111
Stile:
Neckband
Noise Reduction Rating (NRR):
24 dB
Dimensione della confezione:
Pezzo
Descrizione
- Protective communication solution for hands-free, clear communication in noisy environments
- Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
- Environmental listening technology assists workers to hear sounds in low noise settings
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
- FLX2 auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios. (-111 models only)
- Bright yellow color for enhanced visibility
- Comfortable for all day wearability
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifica
Specifica
| Colore | Bright Yellow |
| ANSI S3.1974 | Yes |
| Cushion Color | Black |
| Da utilizzare con (apparecchiatura) | Compatible radio brands include Icom, Kenwood, Motorola, Sepura |
| Da utilizzare con (applicazione) | High noise environments including airports, aviation, construction, general manufacturing, ground operations, industrial maintenance, and process industries |
| High Visibility | Yes |
| Modello | MT15H7P3EWS6-111 |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 24 dB |
| Product Type | ProTach XPI Headset |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto