Learn More
4-Ethynylpyridine hydrochloride, 97%
Descrizione
4-pyridylacetylene hydrochloride is used in the preparation of alkynyl platinum(II) compounds with dichloro (1,2-bis(diphenylphosphino)ethane)platinium(II) complex in the presence of base and copper iodide as catalyst. It is used as an intermediate in the synthesis of 1,4-bis(4-pyridyl)butadiyne.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-pyridylacetylene hydrochloride is used in the preparation of alkynyl platinum(II) compounds with dichloro (1,2-bis(diphenylphosphino)ethane)platinium(II) complex in the presence of base and copper iodide as catalyst. It is used as an intermediate in the synthesis of 1,4-bis(4-pyridyl)butadiyne.
Notes
Hygroscopic. Incompatible with strong oxidizing agents.
Specifica
Specifica
| Materiale o nome chimico | 4-Ethynylpyridine hydrochloride |
| Punto di fusione | ∽150°C (decomposition) |
| Quantità | 1 g |
| Peso formulazione | 139.58 |
| Percent Purity | 97% |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.