missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps and Septa

Codice prodotto. p-200113257
Click to view available options
Colore:
Bianco, Blue
Blu
Blu, Clear
Blu, Ivory, Red
Blu, Red, Beige
Blu, Red, Clear
Blu, Red, White
Blu, White
Blue, Gold
Blue, Gold, White, Red
Blue, Ivory, Red
Blue, Red, White
Clear, White, Red
Giallo, Blue, White
Giallo, Ivory, Red
Giallo, Red, White
Nero, Blue, White
Nero, Ivory, Red, Black, Ivory, Red
Nero, Red, White
Nero, Red, White, Black, Red, White
Pink, Blue, White
Pink, Ivory, Red
Pink, Red, White
Rosa, Blue, Bianco
Rosso, Blue, White
Rosso, Ivory
Rosso, White
Verde, Blue, White
Verde, Ivory, Red
Verde, Red, White
Verde, White, Red
Setto:
Blue PTFE/White Silicone, Pre-slit
Ivory PTFE/Red Rubber
Ivory PTFE/Red Rubber, Pre-slit
PTFE avorio/gomma rossa
PTFE blu/silicone bianco, pre-tagliato
PTFE rosso/silicone bianco
PTFE trasparente/silicone blu
Red Natural Rubber/Beige PTFE
Red Natural Rubber/Clear PTFE
Red Natural Rubber/Clear PTFE, Pre-slit
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
Silicone blu/PTFE
Soft Septum, PTFE/Blue Silicone, Pre-slit
Soft septum, Blue Silicone/PTFE
Soft septum, Blue Silicone/PTFE, Pre-slit
Soft septum, PTFE/Blue Silicone
White Silicone/Red PTFE
Materiale:
HDPE
Polipropilene
Polypropylene
Polypropylene, Steel
Tipo:
Open Top Cap
Open Top Screw Cap
Open Top Screw Cap (Magnetic)
Screw Cap
Dimensione della confezione:
pezzi 100
pezzi 1000
pezzi 500
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 11543860

Marca: Thermo Scientific™ 60180728

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9 mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
TRUSTED_SUSTAINABILITY

Specifica

Descrizione 9mm Open Top Short Screw Cap, 6mm hole
Diametro (sistema metrico) apertura 6 mm
Colore Blue, Ivory, Red
Materiale Polypropylene
Setto Ivory PTFE/Red Rubber
Product Line Surestop
Tipo di chiusura Screw Cap (Open-Top)
Quantità 1000 Pk.
Spessore (sistema metrico) 1.0 mm
Tipo Open Top Cap
Dimensione chiusura 9 mm
Da utilizzare con (apparecchiatura) 9 mm Screw Thread Vials
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato