missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon A-60-F Food and Beverage Tubing
Sfoglia Tutto Cole-Parmer Prodotti
Click to view available options
Diametro (sistema imperiale) interno:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diametro (sistema imperiale) esterno:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
Dimensione della confezione:
15m
Descrizione
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Excellent flexural fatigue resistance—great for use in peristaltic pumps. Steam clean in place to eliminate frequent tubing replacement. Chemically compatible with a variety of cleaning solutions
Specifica
Specifica
| Certificazione/Conformità | 3 A;FDA;NSF-51 |
| Diametro (sistema imperiale) interno | 1/4 in. |
| Materiale | Tygon A-60-G |
| Diametro (sistema imperiale) esterno | 1/2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction