missing translation for 'onlineSavingsMsg'
Learn More

Labconco Acid Resistant CentriVap Pro, 230 V 50 Hz, All 50 Hz Cords
GREENER_CHOICE

Codice prodotto. p-200132236 Sfoglia Tutto Labconco Corporation Prodotti
Click to view available options
Include:
Heat Boost
No Heat Boost
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 30533456

Marca: Labconco 8512190

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Includes

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Requires

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Acid-Resistant CentriVap™ Pro Vacuum Concentrators are designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat.

  • PTFE-coated chamber, acid-resistant bearings, and a Hastelloy shaft provide increased acid resistance.
  • Compact, bench top footprint
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
  • Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
  • Optional additional 300 W Heat Boost speeds chamber heating for faster sample processing and increased performance.

Order Info

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Certifications

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Compliance

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Warranty

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Specifica

Materiale camera PTFE-coated Aluminum
Modello Acid Resistant CentriVap
Temperature Range (Metric) Ambient to 100°C
Volume (sistema metrico) Up to 50 mL
Include No Heat Boost
Refrigerato No
Tipo Vacuum Concentrator
Tensione 230 V
Frequenza 50 Hz
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato