missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr Electrical Insulating Gloves Class 1, Yellow, 14 in.
Click to view available options
Size:
8
9
10
11
12
Dimensione della confezione:
1 paio
Descrizione
- Performance Profile comfort
- Natural Rubber Latex for ultimate durability and flexibility
- Ergonomically-designed hand at rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Environmentally-Friendly
- Proprietary dipping process
- ISO 14001 certified manufacturing facility
Specifica
Specifica
| Certifications/Compliance (Europe) | CE Number, Category III, EN 420:2003 + A1:2009, EN 60903:2003, Class 1 |
| Colore | Yellow |
| Hand | Specific |
| Materiale | Natural Latex Rubber |
| Product Type | Electrical Insulating Gloves |
| Size | 12 |
| Da utilizzare con (applicazione) | Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires |
| Colore polso guanto | Yellow |
| Stile polso guanto | Con bordino/arrotolato |
| Serie | RIG114Y |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto