missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe Alpha™ Polyester Knit STX761 Cleanroom Swab with Long Handle, Sterile
Sfoglia Tutto Texwipe Prodotti
Click to view available options
Lunghezza (sistema imperiale):
6.39 in.
Dimensione della confezione:
pezzi 500
Descrizione
- Cleanroom manufactured, providing low levels of Non-Volatile Residues (NVRs) and ions, and made to exacting and consistent tolerances using high-precision automated processes.
- Lot coded for traceability and quality control. Packaged in a silicone-free and amide-free bag.
- Double layer of polyester knit fabric for enhanced absorbency
- Engineered to resist snagging and abrading, preventing the release of particles and fibers
- Excellent chemical compatibility with a variety of solutions
- 100% virgin polypropylene handle ensures no additional contaminants are introduced while offering excellent chemical resistance
- Cleanroom laundered, providing ultra-low levels of particles, NVRs, and ions
- Trademarked light-green colored handles with 'TEXWIPE' name embossed on handle
- Autoclave safe in dry heat and steam
- Each swab is individually packaged in a peel-apart sleeve
- Each sleeve is lot coded and has an expiration date (for inventory control)
- Fifty sleeves are triple-bagged for easy introduction into sterile area
- Triple-bagged bags are packaged in a case liner forming the fourth layer of bag protection
- Gamma-irradiated to a Sterility Assurance Level of 10-6 and sterile validated according to AAMI Guidelines
- Tested for endotoxins, ions, and NVR
Specifica
Specifica
| Lunghezza (sistema imperiale) | 6.39 in. |
| Product Type | Cleanroom Swab |
| Tipo di adesivo | Complete Thermal Bond |
| Materiale maniglia | Polypropylene |
| Stile punta | Paddle |
| Tip Material | Knit Polyester |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto